Okidata Mc860 Magenta Toner Cartridge 10K Yield For Okidata Mc860
- Mfr # 44059214-PCI
- Zoro # G0948198
product price:Â
$
52.29
/ea
Key Features
Max. Page Yield
10000 Page
Color
Magenta
Print Technology
Laser
Ink/Toner Color
Magenta
Compatible OEM Model Number
MC 860, MC860, MC860CDTN, MC860CDXN, MC860DN, MC860MFP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44059214-PCI
- Zoro #
- G0948198
- UPC #
- 845161042663
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 10000 Page
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- MC 860, MC860, MC860CDTN, MC860CDXN, MC860DN, MC860MFP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.