Zoro Homepage

Pci Canon 6272B001Aa 131 Black Toner

  • Mfr # 6272B001AA-PCI

  • Zoro # G0960411


product price: $60.79
/ea

Key Features

Max. Page Yield
1400 Black
Color
Black
Depth
13in
Width
4.2in
Height
6.4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6272B001AA-PCI
Zoro #
G0960411
UPC #
845161054604
Country of Origin
Unknown

Dimensions

Depth
13in
Width
4.2in
Height
6.4in

Details

Item
Toner Cartridge
Max. Page Yield
1400 Black
Color
Black
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.