Pci Epson 126 T126420 Xl Yellow T1264

  • Mfr # T126420-PCI

  • Zoro # G0955286


product price:  $10.89
/ea

Key Features

Max. Page Yield
Yellow
Color
Yellow
Height
1.4in
Width
4.3in
Depth
4.8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T126420-PCI
Zoro #
G0955286
UPC #
845161068557
Country of Origin
Unknown

Dimensions

Height
1.4in
Width
4.3in
Depth
4.8in

Details

Item
Ink Cartridge
Max. Page Yield
Yellow
Color
Yellow
Yield Type
High
Print Technology
Inkjet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.