Zoro Homepage

Pci Kyocera Tk-5152C Cyan Toner Ctg 10K

  • Mfr # TK-5152C-PCI

  • Zoro # G0964060


product price: $31.09
/ea

Key Features

Max. Page Yield
10000 Cyan
Color
Cyan
Width
5.2in
Height
5.4in
Depth
13.2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-5152C-PCI
Zoro #
G0964060
UPC #
845161078259
Country of Origin
Unknown

Dimensions

Width
5.2in
Height
5.4in
Depth
13.2in

Details

Item
Toner Cartridge
Max. Page Yield
10000 Cyan
Color
Cyan
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.