Pci Ricoh 841993, 842124 Black Toner Cartridge 24K Yield Gsa & Taa

  • Mfr # 841993-PCI

  • Zoro # G0950657


product price:  $43.35
/ea

Key Features

Max. Page Yield
24000 Black
Color
Black
Depth
20.4in
Height
4.8in
Width
5.1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841993-PCI
Zoro #
G0950657
UPC #
845161079430
Country of Origin
Unknown

Dimensions

Depth
20.4in
Height
4.8in
Width
5.1in

Details

Item
Toner Cartridge
Max. Page Yield
24000 Black
Color
Black
Print Technology
Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.