Shop PCI
See all product information
Create Account
Remanufactured Epson T060420 T0604 Yellow Inkjet Cartridge 600
- Mfr # T060420RPC
- Zoro # G0947260
product price:Â
$
10.99
/ea
Key Features
Max. Page Yield
600 Pages Yellow
Color
Yellow
Depth
4.5in
Height
4.4in
Width
1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T060420RPC
- Zoro #
- G0947260
- UPC #
- 845161038765
- Country of Origin
- Unknown
- Item
- Ink Cartridge
- Max. Page Yield
- 600 Pages Yellow
- Color
- Yellow
- Print Technology
- Inkjet
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- Stylus C68, Stylus C88, Stylus C88 Plus, Stylus CX3800, Stylus CX3810, Stylus CX4200, Stylus CX4800, Stylus CX5800, Stylus CX5800F, Stylus CX7800 Stylus C68, Stylus C88, Stylus C88 Plus, Stylus CX3800, Stylus CX3810, Stylus CX4200, Stylus CX4800, Stylus CX5800, Stylus CX5800F, Stylus CX7800
Dimensions
- Depth
- 4.5in
- Height
- 4.4in
- Width
- 1in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.