Shop PCI
See all product information
Create Account
Ricoh 406478 Yellow Toner Cartridge
- Mfr # 406478-PCI
- Zoro # G0965856
product price:Â
$
84.39
/ea
Key Features
Max. Page Yield
6600 Yellow
Color
Yellow
Height
16.3in
Width
7.5in
Depth
6.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406478-PCI
- Zoro #
- G0965856
- UPC #
- 845161077344
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 6600 Yellow
- Color
- Yellow
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- SP-C242,SP-C242SF,SP-C320,SP-C320DN,SP-C231,SP-C231N,SP-C231SF,SP-C232,SP-C232DN,SP-C232SF,SP-C242,SP-C242DN,SP-C242SF,SP-C310,SP-C311,SP-C311N,SP-C312,SP-C312DN,SP-C312N,SP-C320,SP-C320DN,SP-C342,SP-C342DN,SP-C242DN,SP-C311,SP-C311N,SP-C312,SP-C312DN,SP-C312N,SP-C342,SP-C342DN
- Ink/Toner Color
- Yellow
Dimensions
- Height
- 16.3in
- Width
- 7.5in
- Depth
- 6.3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.