Ricoh 407653 Black Toner Cartridge
- Mfr # 407653-PCI
- Zoro # G0969268
product price:Â
$
91.89
/ea
Key Features
Max. Page Yield
6500 Black
Color
Black
Depth
6.3in
Width
7.5in
Height
16.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407653-PCI
- Zoro #
- G0969268
- UPC #
- 845161077399
- Country of Origin
- Unknown
Dimensions
- Depth
- 6.3in
- Width
- 7.5in
- Height
- 16.3in
Details
- Item
- Toner
- Max. Page Yield
- 6500 Black
- Color
- Black
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- SP-C252, SP-C252SF, SP-C252, SP-C252DN, SP-C252SF, SP-C252, SP-C252DN, SP-C252SF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.