Shop PCI
See all product information
Create Account
Ricoh 407654 Cyan Toner Cartridge
- Mfr # 407654-PCI
- Zoro # G0970379
product price:Â
$
86.79
/ea
Key Features
Max. Page Yield
6000 Cyan
Color
Cyan
Height
16.3in
Depth
6.3in
Width
7.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407654-PCI
- Zoro #
- G0970379
- UPC #
- 845161077405
- Country of Origin
- Unknown
Dimensions
- Height
- 16.3in
- Depth
- 6.3in
- Width
- 7.5in
Details
- Item
- Toner
- Max. Page Yield
- 6000 Cyan
- Color
- Cyan
- Print Technology
- Laser
- Yield Type
- High
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- SP-C252, SP-C252SF, SP-C252, SP-C252DN, SP-C252SF, SP-C252, SP-C252DN, SP-C252SF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.