Shop PCI
See all product information
Create Account
Ricoh 841337 Type 2120D Single Black Toner Cartridges 11K Yield
- Mfr # 841337S-PCI
- Zoro # G0966781
product price:Â
$
18.79
/ea
Key Features
Max. Page Yield
11000 Black
Color
Black
Depth
2.7in
Width
2.7in
Height
11.8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841337S-PCI
- Zoro #
- G0966781
- UPC #
- 845161067369
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 11000 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
Dimensions
- Depth
- 2.7in
- Width
- 2.7in
- Height
- 11.8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.