Shop PCI
See all product information
Create Account
Ricoh 841342 888604 Black Toner Ctg
- Mfr # 888604PC
- Zoro # G0947531
product price:Â
$
60.49
/ea
Key Features
Max. Page Yield
23000 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
Aficio MP-C3500, Aficio MP-C3500A, Aficio MP-C3500E1, Aficio MP-C3500EFI, Aficio MP-C3500SPF, Aficio MP-C4500, Aficio MP-C4500A, Aficio MP-C4500E1, Aficio MP-C4500EFI, Aficio MP-C4500SPF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 888604PC
- Zoro #
- G0947531
- UPC #
- 845161019511
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 23000 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- Aficio MP-C3500, Aficio MP-C3500A, Aficio MP-C3500E1, Aficio MP-C3500EFI, Aficio MP-C3500SPF, Aficio MP-C4500, Aficio MP-C4500A, Aficio MP-C4500E1, Aficio MP-C4500EFI, Aficio MP-C4500SPF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.