Shop PCI
See all product information
Create Account
Ricoh 841850 Yellow Toner Ctg 22.5K
- Mfr # 841850-PCI
- Zoro # G0965339
product price:Â
$
96.89
/ea
Key Features
Max. Page Yield
22500 Yellow
Color
Yellow
Depth
21.8in
Height
3.2in
Width
3.4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841850-PCI
- Zoro #
- G0965339
- UPC #
- 845161077085
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 22500 Yellow
- Color
- Yellow
- Print Technology
- Laser
- Compatible OEM Model Number
- GSA MP C4503G,GSA MP C5503G,GSA MP C6003G,MP C4503SP TE for Education,MP C4503SP TE,MP C4503,MP C4504ex TE,MP C4504ex,MP C4504SP TE,MP C4504,MP C5503SP TE for Education,MP C5503SP TE,MP C5503,MP C6003SP TE for Education,MP C6003SP TE,MP C6003,MP C6004ex TE,MP C6004ex,MP C6004SP TE,MP C6004,MP-C4503,MP-C5503,MP-C6003,MP-C4503,MP-C5503,MP-C6003
- Ink/Toner Color
- Yellow
Dimensions
- Depth
- 21.8in
- Height
- 3.2in
- Width
- 3.4in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.