Ricoh 841852 Cyan Print Ctg 22.5K
- Mfr # 841852-PCI
- Zoro # G0964447
product price:Â
$
88.39
/ea
Key Features
Max. Page Yield
22500
Compatible OEM Model Number
GSA MP C4503G,GSA MP C5503G,GSA MP C6003G,MP C4503SP TE for Education,MP C4503SP TE,MP C4503,MP C4504ex TE,MP C4504ex,MP C4504SP TE,MP C4504,MP C5503SP TE for Education,MP C5503SP TE,MP C5503,MP C6003SP TE for Education,MP C6003SP TE,MP C6003,MP C6004ex TE,MP C6004ex,MP C6004SP TE,MP C6004,MP-C4503,MP-C5503,MP-C6003,MP-C4503,MP-C5503,MP-C6003
Ink/Toner Color
Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 841852-PCI
- Zoro #
- G0964447
- UPC #
- 845161077061
- Country of Origin
- Unknown
Details
- Max. Page Yield
- 22500
- Compatible OEM Model Number
- GSA MP C4503G,GSA MP C5503G,GSA MP C6003G,MP C4503SP TE for Education,MP C4503SP TE,MP C4503,MP C4504ex TE,MP C4504ex,MP C4504SP TE,MP C4504,MP C5503SP TE for Education,MP C5503SP TE,MP C5503,MP C6003SP TE for Education,MP C6003SP TE,MP C6003,MP C6004ex TE,MP C6004ex,MP C6004SP TE,MP C6004,MP-C4503,MP-C5503,MP-C6003,MP-C4503,MP-C5503,MP-C6003
- Ink/Toner Color
- Cyan
- Item
- Toner Cartridge
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.