Ricoh 842091 Black Toner Cartridge
- Mfr # 842091-PCI
- Zoro # G0966538
product price:Â
$
47.65
/ea
Key Features
Max. Page Yield
17000 Black
Color
Black
Width
2.9in
Height
2.8in
Depth
18.8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 842091-PCI
- Zoro #
- G0966538
- UPC #
- 845161079485
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 17000 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- MP-C306, MP-C406
- Ink/Toner Color
- Black
Dimensions
- Width
- 2.9in
- Height
- 2.8in
- Depth
- 18.8in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.