Shop PCI
See all product information
Create Account
Ricoh 842094 Yellow Toner Cartridge
- Mfr # 842094-PCI
- Zoro # G0965278
product price:Â
$
47.65
/ea
Key Features
Max. Page Yield
6000 Yellow
Color
Yellow
Width
4in
Depth
19in
Height
3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 842094-PCI
- Zoro #
- G0965278
- UPC #
- 845161079515
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 6000 Yellow
- Color
- Yellow
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- MP-C306, MP-C406
Dimensions
- Width
- 4in
- Depth
- 19in
- Height
- 3in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.