Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ricoh Aficio 841360 Yellow Toner Ctg

  • Mfr # 841360-PCI

  • Zoro # G0963187


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
21600 Yellow
Color
Yellow
Depth
13.4in
Width
5.5in
Height
3.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841360-PCI
Zoro #
G0963187
UPC #
845161087435
Country of Origin
Unknown

Dimensions

Depth
13.4in
Width
5.5in
Height
3.5in

Details

Item
Toner Cartridge
Max. Page Yield
21600 Yellow
Color
Yellow
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.