Shop PCI
See all product information
Create Account
Samsung Cltc409S Clp315 Cyan Toner
- Mfr # CLTC409SPC
- Zoro # G0959440
product price:Â
$
52.99
/ea
Key Features
Max. Page Yield
1000 Page
Color
Cyan
Print Technology
Laser
Ink/Toner Color
Cyan
Compatible OEM Model Number
CLP-310, CLP-310N, CLP-315, CLP-315W, CLX-3170, CLX-3175, CLX-3175FN, CLX-3175FW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLTC409SPC
- Zoro #
- G0959440
- UPC #
- 845161020302
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 1000 Page
- Color
- Cyan
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- CLP-310, CLP-310N, CLP-315, CLP-315W, CLX-3170, CLX-3175, CLX-3175FN, CLX-3175FW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.