Sharp Mx312Nt Black Toner Ctg. 25K
- Mfr # MX312NT-PCI
- Zoro # G0957928
product price:Â
$
77.39
/ea
Key Features
Max. Page Yield
25000 Black
Color
Black
Width
6.7in
Height
7in
Depth
18.9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX312NT-PCI
- Zoro #
- G0957928
- UPC #
- 845161076408
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 25000 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- MX-M260, MX-M264, MX-M264N, MX-M310, MX-M314, MX-M314N, MX-M354, MX-M354N
- Ink/Toner Color
- Black
Dimensions
- Width
- 6.7in
- Height
- 7in
- Depth
- 18.9in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.