Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Source Technologies Sti 204065H St9730

  • Mfr # STI-204065H-PCI

  • Zoro # G0965241


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
17000 Black
Color
Black
Depth
15.9in
Height
7in
Width
9.1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-204065H-PCI
Zoro #
G0965241
UPC #
845161079591
Country of Origin
Unknown

Dimensions

Depth
15.9in
Height
7in
Width
9.1in

Details

Item
Toner Cartridge
Max. Page Yield
17000 Black
Color
Black
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.