Source Technologies Sti-204514 St9712 St9715 St9717 St9720 St9722
- Mfr # STI-204514-PCI
- Zoro # G0959696
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
5000
Depth
18in
Height
7.1in
Width
5.5in
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STI-204514-PCI
- Zoro #
- G0959696
- UPC #
- 845161065334
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 5000
- Print Technology
- Laser
- Compatible OEM Model Number
- Source Technologies ST9712, Source Technologies ST9715, Source Technolgies ST9717, Source Technologies ST9720, Source Technologies ST9722
Dimensions
- Depth
- 18in
- Height
- 7.1in
- Width
- 5.5in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.