Source Technologies Sti-204514H St9720 St9722 High Yield Scan
- Mfr # STI-204514H-PCI
- Zoro # G0963799
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
12000
Height
5.5in
Width
7in
Depth
18in
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STI-204514H-PCI
- Zoro #
- G0963799
- UPC #
- 845161067260
- Country of Origin
- Unknown
Dimensions
- Height
- 5.5in
- Width
- 7in
- Depth
- 18in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 12000
- Print Technology
- Laser
- Compatible OEM Model Number
- Source Technologies ST9720, Source Technologies ST9722
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.