Shop PCI
See all product information
Create Account
Troy 02-82020-001 Scan Capable Micr
- Mfr # 0282020001-PCI
- Zoro # G0952991
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
10500
Depth
14.5in
Height
8.3in
Width
11.5in
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0282020001-PCI
- Zoro #
- G0952991
- UPC #
- 845161056363
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 10500
- Print Technology
- Laser
Dimensions
- Depth
- 14.5in
- Height
- 8.3in
- Width
- 11.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.