Shop PCI
See all product information
Create Account
Usa Remanufactured Dell 330-6968 J273T F362T Xl High-Yield Black
- Mfr # 330-6968-PC
- Zoro # G0959221
product price:Â
$
144.93
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
21000 Page
Color
Black
Print Technology
Laser
Yield Type
High
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-6968-PC
- Zoro #
- G0959221
- UPC #
- 845161027585
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 21000 Page
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- Dell 5230, Dell 5230DN, Dell 5230N, Dell 5350, Dell 5350DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.