Xerox 006R01460 6R1460 Cyan Toner Ctg

  • Mfr # 6R01460-PCI

  • Zoro # G0962767


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
15000 Pages Cyan
Color
Cyan
Height
3in
Depth
18.3in
Width
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6R01460-PCI
Zoro #
G0962767
UPC #
845161065020
Country of Origin
Unknown

Dimensions

Height
3in
Depth
18.3in
Width
3in

Details

Item
Toner Cartridge
Max. Page Yield
15000 Pages Cyan
Color
Cyan
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.