Xerox 006R01514 6R1514 Yellow Toner Ctg

  • Mfr # 006R01514-PCI

  • Zoro # G0969968


product price:  $54.89
/ea

Key Features

Max. Page Yield
15000 Yellow
Color
Yellow
Height
18.1in
Width
3.4in
Depth
3.4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006R01514-PCI
Zoro #
G0969968
UPC #
845161057834
Country of Origin
Unknown

Dimensions

Height
18.1in
Width
3.4in
Depth
3.4in

Details

Item
Toner Cartridge
Max. Page Yield
15000 Yellow
Color
Yellow
Yield Type
High
Print Technology
Laser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.