Xerox 006R01516 6R1516 Cyan Toner Ctg

  • Mfr # 006R01516-PCI

  • Zoro # G0968306


product price:  $57.99
/ea

Key Features

Max. Page Yield
15000 Cyan
Color
Cyan
Height
18.1in
Depth
3.4in
Width
3.4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006R01516-PCI
Zoro #
G0968306
UPC #
845161057858
Country of Origin
Unknown

Dimensions

Height
18.1in
Depth
3.4in
Width
3.4in

Details

Item
Toner Cartridge
Max. Page Yield
15000 Cyan
Color
Cyan
Yield Type
High
Print Technology
Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.