Shop PCI
See all product information
Create Account
Xerox 106R01163 106R1163 Black Toner Ctg
- Mfr # 106R01163-PCI
- Zoro # G0955049
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
32000 Page
Color
Black
Yield Type
High
Print Technology
Laser
Compatible OEM Model Number
Xerox 7760, 7760DN, 7760DX, 7760GX, 7760YDN, 7760YDX, 7760YGX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106R01163-PCI
- Zoro #
- G0955049
- UPC #
- 845161031223
- Country of Origin
- Unknown
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 32000 Page
- Color
- Black
- Yield Type
- High
- Print Technology
- Laser
- Compatible OEM Model Number
- Xerox 7760, 7760DN, 7760DX, 7760GX, 7760YDN, 7760YDX, 7760YGX
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.