Xerox 106R02720 106R2720 Black Toner Ctg

  • Mfr # 106R02720-PCI

  • Zoro # G0953332


product price:  $53.89
/ea

Key Features

Max. Page Yield
5900 Black
Color
Black
Width
7.5in
Height
5.3in
Depth
14.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106R02720-PCI
Zoro #
G0953332
UPC #
845161058886
Country of Origin
Unknown

Dimensions

Width
7.5in
Height
5.3in
Depth
14.5in

Details

Item
Toner Cartridge
Max. Page Yield
5900 Black
Color
Black
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.