Zoro Homepage

BRONZE EJECTOR WITH REDESIGNED

  • Mfr # LBB 08-13

  • Zoro # G816313704


product price: $32.19
/ea

Key Features

Plating Material
Bronze
Material
Steel
Outside Diameter Tolerance
+0.0005/-0.0000 in
Product Type
Shoulder Bushing
Inside Diameter
1.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBB 08-13
Zoro #
G816313704
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
+0.0005/-0.0000 in
Inside Diameter
1.0005 in
Overall Length
1.375 in
Head Diameter
1.552 in
Overall Length Tolerance
-0.03/-0.06 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Rib Thickness
3/16 in

Details

Plating Material
Bronze
Material
Steel
Item
Ejector Bushing
Product Type
Shoulder Bushing
Hardness
Brinell 180
Rib Thickness Tolerance
+0.000/-0.005 in
System of Measurement
Inch

Description

BRONZE EJECTOR WITH REDESIGNED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.