Zoro Homepage

BRONZE PLATED EJECTOR BUSHING

  • Mfr # GEB-125

  • Zoro # G216313724


product price: $34.79
/ea

Key Features

Outside Diameter Tolerance
+0.000/-0.010 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
System of Measurement
Inch
Inside Diameter
1.251 in
Press Fit Outside Diameter
1.6255 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEB-125
Zoro #
G216313724
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
+0.000/-0.010 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Inside Diameter
1.251 in
Press Fit Outside Diameter
1.6255 in
Slip Fit Outside Diameter
1.624 in
Head Diameter
1.802 in
Rib Thickness
3/16 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
Press Fit Outside Diameter Tolerance
+0.0005 /-0.0000 in
Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Overall Length Tolerance
+0.000/-0.062 in
Ejector Plate Length
1.12 in
Rib Outside Diameter
1.802 in
Overall Length
1.75 in

Details

System of Measurement
Inch
Product Type
Straight Ejector Bushing
Item
Ejector Bushing
Material
Steel
Lubrication Hole Spacing
0.62 in
Hardness
Brinell 180
Plating Material
Bronze

Description

BRONZE PLATED EJECTOR BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.