Zoro Homepage

BRONZE PLATED EJECTOR BUSHING

  • Mfr # GEB-150

  • Zoro # G616313713


product price: $39.99
/ea

Key Features

Ejector Plate Length Tolerance
+0.000 / -0.030 in
Rib Thickness
3/16 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Inside Diameter
1.501 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEB-150
Zoro #
G616313713
UPC #
-
Country of Origin
United States

Dimensions

Ejector Plate Length Tolerance
+0.000 / -0.030 in
Rib Thickness
3/16 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Inside Diameter
1.501 in
Overall Length Tolerance
+0.000/-0.062 in
Press Fit Outside Diameter Tolerance
+0.0005 /-0.0000 in
Ejector Plate Length
1.12 in
Slip Fit Outside Diameter
1.999 in
Press Fit Outside Diameter
2.0005 in
Rib Outside Diameter
2.177 in
Head Diameter
2.177 in
Outside Diameter Tolerance
+0.000/-0.010 in
Overall Length
1.75 in

Details

Hardness
Brinell 180
System of Measurement
Inch
Material
Steel
Lubrication Hole Spacing
0.62 in
Plating Material
Bronze
Product Type
Straight Ejector Bushing
Item
Ejector Bushing

Description

BRONZE PLATED EJECTOR BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.