Zoro Homepage

BRONZE PLATED EJECTOR BUSHING

  • Mfr # GEB-750

  • Zoro # G116313695


product price: $31.19
/ea

Key Features

Head Diameter
1.302 in
Slip Fit Outside Diameter
1.124 in
Inside Diameter
0.751 in
Rib Thickness
3/16 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEB-750
Zoro #
G116313695
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
1.302 in
Slip Fit Outside Diameter
1.124 in
Inside Diameter
0.751 in
Rib Thickness
3/16 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
Press Fit Outside Diameter
1.1255 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Outside Diameter Tolerance
+0.000/-0.010 in
Rib Outside Diameter
1.302 in
Overall Length
1.5 in
Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Overall Length Tolerance
+0.000/-0.062 in
Press Fit Outside Diameter Tolerance
+0.0005 /-0.0000 in
Ejector Plate Length
1 in

Details

Product Type
Straight Ejector Bushing
Hardness
Brinell 180
Material
Steel
System of Measurement
Inch
Item
Ejector Bushing
Plating Material
Bronze
Lubrication Hole Spacing
0.56 in

Description

BRONZE PLATED EJECTOR BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.