BRONZE PLATED EJECTOR BUSHING
Mfr # GEB-875
Zoro # G616313690
product price: $31.89
/eaKey Features
Inside Diameter
0.876 in
Product Type
Straight Ejector Bushing
Ejector Plate Length Tolerance
+0.000 / -0.030 in
Outside Diameter Tolerance
+0.000/-0.010 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEB-875
Zoro #
G616313690
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.876 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
Outside Diameter Tolerance
+0.000/-0.010 in
Ejector Plate Length
1 in
Press Fit Outside Diameter Tolerance
+0.0005 /-0.0000 in
Rib Thickness
3/16 in
Head Diameter
1.427 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Rib Outside Diameter
1.427 in
Slip Fit Outside Diameter
1.249 in
Overall Length Tolerance
+0.000/-0.062 in
Overall Length
1.5 in
Slip Fit Outside Diameter Tolerance
+0.000/-0.001
Press Fit Outside Diameter
1.12505 in
Details
Product Type
Straight Ejector Bushing
System of Measurement
Inch
Hardness
Brinell 180
Lubrication Hole Spacing
0.56 in
Item
Ejector Bushing
Material
Steel
Plating Material
Bronze
Description
BRONZE PLATED EJECTOR BUSHING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.