Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH11-10

  • Zoro # G616308443


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Pin Size Type
Standard
Nominal Pin Diameter
5/32 in
Head Thickness
5/32 in
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH11-10
Zoro #
G616308443
UPC #
-
Country of Origin
China

Dimensions

Pin Size Type
Standard
Nominal Pin Diameter
5/32 in
Head Thickness
5/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Pin to Head Radius
1/32 in
Head Diameter
0.2813 in

Details

Head Shape
Round
Head Thickness Tolerance
+0.000/-0.010 in
Material
Steel
Item
Hard Core Pin
Minimum Core Hardness
50 HRC
Heat Treatment
Annealed
Minimum Surface Hardness
50 HRC
System of Measurement
Inch
Series
CPH
Product Type
Hard Core Pin

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.