Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH11-6

  • Zoro # G816308434


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Overall Length
6 in
Head Diameter
0.2813 in
Heat Treatment
Annealed
Pin Size Type
Standard
Head Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH11-6
Zoro #
G816308434
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Head Diameter
0.2813 in
Pin Size Type
Standard
Head Thickness
5/32 in
Nominal Pin Diameter
5/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in

Details

Heat Treatment
Annealed
Material
Steel
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Core Hardness
50 HRC
Item
Hard Core Pin
Head Shape
Round
Series
CPH
Product Type
Hard Core Pin
Minimum Surface Hardness
50 HRC
System of Measurement
Inch

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.