CORE PIN, HI-HARDNESS 50-55 RC
Mfr # CPH15-10
Zoro # G616308412
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Pin to Head Radius
1/32 in
Heat Treatment
Annealed
Nominal Pin Diameter
7/32 in
Overall Length
10 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH15-10
Zoro #
G616308412
UPC #
-
Country of Origin
China
Dimensions
Pin to Head Radius
1/32 in
Nominal Pin Diameter
7/32 in
Overall Length
10 in
Head Thickness
3/16 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4063 in
Details
Heat Treatment
Annealed
Material
Steel
Head Shape
Round
Product Type
Hard Core Pin
System of Measurement
Inch
Minimum Core Hardness
50 HRC
Minimum Surface Hardness
50 HRC
Item
Hard Core Pin
Series
CPH
Head Thickness Tolerance
+0.000/-0.010 in
Description
CORE PIN, HI-HARDNESS 50-55 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.