Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH17-3

  • Zoro # G116308462


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Overall Length Tolerance
+0.062/-0.000 in
Overall Length
3 in
Head Thickness
3/16 in
Minimum Surface Hardness
50 HRC
Minimum Core Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH17-3
Zoro #
G116308462
UPC #
-
Country of Origin
China

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Overall Length
3 in
Head Thickness
3/16 in
Nominal Pin Diameter
1/4 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Head Diameter
0.4375 in
Pin to Head Radius
1/32 in

Details

Minimum Surface Hardness
50 HRC
Minimum Core Hardness
50 HRC
Series
CPH
System of Measurement
Inch
Item
Hard Core Pin
Head Thickness Tolerance
+0.000/-0.010 in
Head Shape
Round
Product Type
Hard Core Pin
Material
Steel

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.