CORE PIN, HI-HARDNESS 50-55 RC
Mfr # CPH17-6
Zoro # G116308455
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Minimum Core Hardness
50 HRC
System of Measurement
Inch
Series
CPH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH17-6
Zoro #
G116308455
UPC #
-
Country of Origin
China
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Nominal Pin Diameter
1/4 in
Head Diameter
0.4375 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in
Head Thickness
3/16 in
Details
Minimum Core Hardness
50 HRC
System of Measurement
Inch
Series
CPH
Minimum Surface Hardness
50 HRC
Head Thickness Tolerance
+0.000/-0.010 in
Item
Hard Core Pin
Head Shape
Round
Heat Treatment
Annealed
Material
Steel
Product Type
Hard Core Pin
Description
CORE PIN, HI-HARDNESS 50-55 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.