CORE PIN, HI-HARDNESS 50-55 RC
Mfr # CPH19-10
Zoro # G116308486
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Minimum Surface Hardness
50 HRC
Head Diameter Tolerance
+0.00/-0.01 in
Material
Steel
Overall Length Tolerance
+0.062/-0.000 in
Product Type
Hard Core Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH19-10
Zoro #
G116308486
UPC #
-
Country of Origin
China
Dimensions
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Nominal Pin Diameter
9/32 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Overall Length
10 in
Head Diameter
0.4375 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Details
Minimum Surface Hardness
50 HRC
Material
Steel
Product Type
Hard Core Pin
Series
CPH
System of Measurement
Inch
Minimum Core Hardness
50 HRC
Head Shape
Round
Item
Hard Core Pin
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.010 in
Description
CORE PIN, HI-HARDNESS 50-55 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.