Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH21-10

  • Zoro # G916308433


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Head Diameter
0.5 in
Nominal Pin Diameter
5/16 in
Minimum Surface Hardness
50 HRC
Head Thickness Tolerance
+0.000/-0.010 in
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH21-10
Zoro #
G916308433
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
0.5 in
Nominal Pin Diameter
5/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Head Thickness
1/4 in
Overall Length
10 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0005/0.0010 in

Details

Item
Hard Core Pin
Minimum Surface Hardness
50 HRC
Head Thickness Tolerance
+0.000/-0.010 in
Head Shape
Round
System of Measurement
Inch
Product Type
Hard Core Pin
Heat Treatment
Annealed
Series
CPH
Material
Steel
Minimum Core Hardness
50 HRC

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.