Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH25-3

  • Zoro # G216308447


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Head Diameter
0.625 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length
3 in
Nominal Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH25-3
Zoro #
G216308447
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
0.625 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length
3 in
Nominal Pin Diameter
3/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in

Details

Item
Hard Core Pin
Head Thickness Tolerance
+0.000/-0.010 in
Material
Steel
Series
CPH
Minimum Core Hardness
50 HRC
Minimum Surface Hardness
50 HRC
Product Type
Hard Core Pin
System of Measurement
Inch
Head Shape
Round

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.