CORE PIN, HI-HARDNESS 50-55 RC
Mfr # CPH25-6
Zoro # G916308419
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Head Diameter
0.625 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Minimum Surface Hardness
50 HRC
Product Type
Hard Core Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH25-6
Zoro #
G916308419
UPC #
-
Country of Origin
China
Dimensions
Head Diameter
0.625 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Nominal Pin Diameter
3/8 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Details
Minimum Surface Hardness
50 HRC
Product Type
Hard Core Pin
System of Measurement
Inch
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Core Hardness
50 HRC
Series
CPH
Item
Hard Core Pin
Material
Steel
Heat Treatment
Annealed
Description
CORE PIN, HI-HARDNESS 50-55 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.