Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH27-6

  • Zoro # G016308487


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Pin to Head Radius
1/32 in
Head Shape
Round
Pin Diameter Tolerance
+0.0005/0.0010 in
Heat Treatment
Annealed
Minimum Surface Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH27-6
Zoro #
G016308487
UPC #
-
Country of Origin
China

Dimensions

Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length
6 in
Head Diameter
0.6875 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/4 in
Nominal Pin Diameter
13/32 in
Pin Size Type
Standard

Details

Head Shape
Round
Heat Treatment
Annealed
Minimum Surface Hardness
50 HRC
Series
CPH
Minimum Core Hardness
50 HRC
Material
Steel
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.010 in
Item
Hard Core Pin
Product Type
Hard Core Pin

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.