Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH33-10

  • Zoro # G516308475


product price: $8.89
/ea

Key Features

Pin Diameter Tolerance
+0.0005/0.0010 in
Minimum Core Hardness
50 HRC
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.010 in
Pin Size Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH33-10
Zoro #
G516308475
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter Tolerance
+0.0005/0.0010 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.75 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Overall Length
10 in
Nominal Pin Diameter
1/2 in

Details

Minimum Core Hardness
50 HRC
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Surface Hardness
50 HRC
Material
Steel
Heat Treatment
Annealed
Item
Hard Core Pin
System of Measurement
Inch
Product Type
Hard Core Pin
Series
CPH

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.