Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH33-14

  • Zoro # G816308465


product price: $11.69
/ea

Key Features

Series
CPH
Pin to Head Radius
1/32 in
Heat Treatment
Annealed
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH33-14
Zoro #
G816308465
UPC #
-
Country of Origin
China

Dimensions

Pin to Head Radius
1/32 in
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
14 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Nominal Pin Diameter
1/2 in
Head Diameter
0.75 in
Pin Size Type
Standard

Details

Series
CPH
Heat Treatment
Annealed
Minimum Surface Hardness
50 HRC
Head Shape
Round
Item
Hard Core Pin
Material
Steel
Minimum Core Hardness
50 HRC
Head Thickness Tolerance
+0.000/-0.010 in
Product Type
Hard Core Pin
System of Measurement
Inch

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.