CORE PIN, HI-HARDNESS 50-55 RC
Mfr # CPH33-3
Zoro # G216308430
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Head Shape
Round
Nominal Pin Diameter
1/2 in
Material
Steel
Head Diameter Tolerance
+0.00/-0.01 in
Product Type
Hard Core Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPH33-3
Zoro #
G216308430
UPC #
-
Country of Origin
China
Dimensions
Nominal Pin Diameter
1/2 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Head Diameter
0.75 in
Overall Length
3 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Details
Head Shape
Round
Item
Hard Core Pin
Material
Steel
Product Type
Hard Core Pin
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Core Hardness
50 HRC
Series
CPH
System of Measurement
Inch
Minimum Surface Hardness
50 HRC
Description
CORE PIN, HI-HARDNESS 50-55 RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.