Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH33-6

  • Zoro # G316308439


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Overall Length
6 in
Head Thickness
1/4 in
Material
Steel
Heat Treatment
Annealed
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH33-6
Zoro #
G316308439
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Head Thickness
1/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Nominal Pin Diameter
1/2 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Head Diameter
0.75 in
Overall Length Tolerance
+0.062/-0.000 in

Details

Material
Steel
Heat Treatment
Annealed
Item
Hard Core Pin
Product Type
Hard Core Pin
Minimum Core Hardness
50 HRC
Head Shape
Round
Minimum Surface Hardness
50 HRC
Series
CPH
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.010 in

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.