Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH35-10

  • Zoro # G316308422


product price: $13.59
/ea

Key Features

Head Diameter Tolerance
+0.00/-0.01 in
Product Type
Hard Core Pin
Material
Steel
Pin Diameter Tolerance
+0.0005/0.0010 in
Minimum Core Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH35-10
Zoro #
G316308422
UPC #
-
Country of Origin
China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Nominal Pin Diameter
9/16 in
Pin to Head Radius
1/32 in
Head Thickness
1/4 in
Head Diameter
0.8125 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
10 in

Details

Product Type
Hard Core Pin
Material
Steel
Minimum Core Hardness
50 HRC
Head Thickness Tolerance
+0.000/-0.010 in
System of Measurement
Inch
Item
Hard Core Pin
Head Shape
Round
Heat Treatment
Annealed
Minimum Surface Hardness
50 HRC
Series
CPH

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.