Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH35-6

  • Zoro # G316308415


product price: $9.29
/ea

Key Features

Series
CPH
Head Diameter Tolerance
+0.00/-0.01 in
Product Type
Hard Core Pin
Material
Steel
Nominal Pin Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH35-6
Zoro #
G316308415
UPC #
-
Country of Origin
China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
9/16 in
Pin to Head Radius
1/32 in
Head Diameter
0.8125 in
Overall Length
6 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Head Thickness
1/4 in

Details

Series
CPH
Product Type
Hard Core Pin
Material
Steel
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Core Hardness
50 HRC
System of Measurement
Inch
Minimum Surface Hardness
50 HRC
Head Shape
Round
Item
Hard Core Pin
Heat Treatment
Annealed

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.