Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH37-6

  • Zoro # G016308500


product price: $13.89
/ea

Key Features

Product Type
Hard Core Pin
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Nominal Pin Diameter
5/8 in
Minimum Core Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH37-6
Zoro #
G016308500
UPC #
-
Country of Origin
China

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Nominal Pin Diameter
5/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Head Diameter
0.875 in
Pin Diameter Tolerance
+0.0005/0.0010 in
Head Thickness
1/4 in

Details

Product Type
Hard Core Pin
Minimum Core Hardness
50 HRC
Head Shape
Round
Material
Steel
Series
CPH
Heat Treatment
Annealed
Minimum Surface Hardness
50 HRC
Item
Hard Core Pin
Head Thickness Tolerance
+0.000/-0.010 in
System of Measurement
Inch

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.